Johnson 2000' Working Self-Leveling Rotary
Write a Review
|
Questions & Answers (0)
Product Description
The 99-027K is great for large jobsites with its 2000' working diameter. If you're working large jobs and don't need a rotary with slope, this model is perfect for you. With accuracy of 3" per 100', this rotary is suitable for any layout work you'll encounter. And its IP66 construction makes it suitable for even the dustiest jobsites you'll encounter. It also features a hard-shell contractor's carrying case to hold all system components.
PRICE
$1,215.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-15/16 |
| Width | 6-3/8 in |
| Height | 7-1/16 in |
Product Details
| Type | Laser |
| Material | ABS |
| Description | Self-Leveling Rotary Laser System |
| Manufacturers Part Number | 99-027K |
| Accuracy | ±3/16"/100 ft °F |
| Brand | Johnson |