Stick Welding Systems
Availability
Brand
Certifications
Length
Height
Color
Price
Related Products
The Invertec® V276 stick and TIG power source is ideal for outdoor construction applications. This small package delivers outstanding performance on a wide range of electrode types and sizes. Plus it is built rugged enough to handle the toughest construction sites. The Invertec® V276 is a weather-resistant stick and TIG welder ideal for outdoor construction applications. Features: Outstanding AWS E6010 and E7018 performance - using up to 7/32 in. (5.5 mm) diameter electrode that enables both whip and drag techniques Touch Start TIG® - allows the welding arc to be established without high ...
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 4 through 2/0 Helps improve the grip of these medium ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Idealarc® 250 is the classic workhorse of the Lincoln Electric stick welding power source line. It produces up to 300 amps of brute AC welding strength and 250 amps of smooth DC welding performance. This welder is ideal for stick, gouging, and TIG welding and can be used with slow hydrogen, stainless steel, hardfacing, aluminum and bronze filler metals. The Idealarc® 250 is ideal for industrial production, maintenance and repair, shop and farm applications. Features: Outstanding arc stability and built-in stabilizer that provides popout-resistant welding with all AC electrodes ...
Quality component electrode holder replacement parts are designed to increase longevity of electrode holders, providing continued reliable performance. These electrode holder replacement parts are sold in a pack of 25 for consistent performance and long-lasting value. The replacement 1703 Upper Jaw for the A-W Electrode Holder provides low cost repair solutions. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions ...