Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1821178

MPN #: 2024

BESTSELLER

Konus 2024 Explo 10x25mm Binoculars, Central Focus, Ruby Coating, Blue/Silver

|
Questions & Answers (0)
PRICE
$18.75
Usually ships in 2 to 5 days
This product has been developed with an highly captivating and original packing which will definitely make it hard to ignore and will therefore draw the attention of every potential buyer. Blue rubber, silver metal body and ruby coated lenses are its other features and definitely add on to its overall presentation.

Features:
  • Magnifications X Objective: 10X25
  • Focusing: Central
  • Field Of View 1000m/1000Yds: 100m/300Ft.
  • Exit Pupil: 2.5mm
  • Weight: 200Gr/6.9Oz
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.