Carson® MiniMight 6x18mm Monocular - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The MM-618 MiniMight™ from Carson Optical is a 6x18mm mini Monocular. It is extremely compact and portable. The MiniMight™ features fully coated optics. It comes with a pouch, carabiner clip and lens cloth. The MiniMight™ is so compact it is a perfect accessory for hiking or camping trips. You'll be able to take this Monocular with you just about anywhere.
PRICE
$66.00 Sold in packages of 3 / $22.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.1 in |
| Width | 1.2 in |
| Height | 3.1 in |
| Weight | 0.1 lbs |
Product Details
| Includes | Soft Pouch, Carabiner Clip and Lens Cloth |
| Description | MiniMight 6x18mm Monocular |
| Color | Gray |
| Manufacturers Part Number | MM-618 |
| Lens Size | 18 |
| Magnification | 6x |
| Brand | Carson Optical |