Features:
- 21" (533 mm) minimum base cabinet width
- Single bowl
- 7-1/2" (191 mm) depth
- Includes installation hardware
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 17-1/8 in |
| Height | 7-13/16 in |
| Basin Depth | 7-1/2 in |
| Steel Gauge | 18 ga |
Product Details
| Type | Undermount Kitchen Sink |
| Color | Silver |
| For Use With | Kitchen |
| Mounting Location | Undermount |
| Includes | Sink |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3336-NA |
| Faucet Holes | 0 |
| Shape | Rounded Square |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | No |