Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211344

MPN #: 7100185563

Scotch® 2060-24AP Rough Surface Painter's Tape, 15/16"W x 60-1/8 Yds., Green - Pkg Qty 36

Product Description
Scotch® Rough Surface Painter's Tape 2060-24AP is a highly versatile masking tape that can used for interior and exterior applications. It has a very strong adhesive designed for performance on rough, non-damageable surfaces. Use on brick, concrete, stucco, or rough wood for the protection you need to get the job done. This tape holds to surfaces for up to 5 days and then removes easily without leaving any sticky residue behind.

Features:
  • Designed for use on concrete, brick, stucco, and rough wood
  • 5-day interior and 3-day exterior clean removal leaves behind no damage or sticky residue
  • Use with or on lacquer coatings
  • Bonds aggressively, yet has a smooth unwind
  • Made from 50% renewable resources; Adhesive made with natural rubber; Tape made in a site certified for energy management (ISO 50001 certified); Core made with 70% post-consumer waste
  • For great paint results make sure the surface is clean, dry, and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting
  • For easy removal just wait till he paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45-degree angle


PRICE
$161.28  Sold in packages of 36 / $4.48 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width15/16

Product Details

TypeHigh Performance
MaterialCrepe Paper
Package Quantity36
ColorGreen
Series2060-24AP
Manufacturers Part Number7100185563
Percent Elongation11
Tape DutyPerformance Grade
BrandScotch