Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211272

MPN #: 7000048456

Scotch® 218 Fine Line Tape, 1/4"W x 60 Yds., 5.0 Mil, Green - Pkg Qty 144

Product Description
Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics.

Perfect For Your Straight Lines and Sweeping Curves
Scotch® Fine Line Tape 218 features a natural rubber pressure adhesive capable of delivering the high instant adhesion necessary for critical, large-scale paint applications. This tape has proven itself to be ideal for painting long, straight lines as well as smooth, sweeping curves. The polypropylene backing is stiffer than vinyl fine line tapes, while conforming easily around corners. Scotch® Fine Line Tape 218 features good moisture and solvent resistance.

Features:
  • High-performance fine line tape that's ideal for painting long straight lines with crisp edges
  • Resistant to most solvents and moisture
  • Low profile and high adhesion provide excellent color line separation
  • Resists heat in bake cycles up to 250°F / 121°C for up to 30 minutes
Recommended Applications:
  • Fine line paint masking
  • Paint masking for specialty vehicle, automotive, rail, marine and aerospace paint jobs
  • Paint masking for custom, two-tone and multiple color applications
  • Layout tape for high value, multi-color and custom painted graphics


PRICE
$4,744.80  Sold in packages of 144 / $32.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1/4
Thickness5 mil
Tensile Strength13

Product Details

TypeHigh Performance
ColorGreen
Series218
Tape DutyPerformance Grade
MaterialPolypropylene
Package Quantity144
Manufacturers Part Number7000048456
Percent Elongation720
BrandScotch