Wheaton® 20ML Clear Glass Headspace Vials Convenience Pack Aluminum Silicone Seals Case of 100
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Headspace Vials, 20mL or 0.68oz Clear, 20mm Finish, Type I Borosilicate Glass. Headspace Vials feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures. The newly designed top provides a tighter seal with your septa. Vials are manufactured from Type I borosilicate glass. (Hspace Conv Pk, 20mL Vial, Aluminum Foil/ Silicone Seal) Headspace Convenience Pack, 20mL Vials, Aluminum Faced Silicone Seal. W225280-02 Autosampler Vials, Convenience Packs with 20mm Pressure-Release Headspace Seals, Aluminum Seal with Aluminum Faced Silicone Septa, 20mL, Each Convenience Pack includes 100 chromatography vials and 100 aluminum seals
PRICE
$405.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 20 ml ml |
| Closure Type | Crimp Top Cap |
| Material | Borosilicate glass |
| Package Quantity | 100 |
| Description | Clear Glass Headspace Vials |
| Color | Clear |
| Manufacturers Part Number | W225280-03 |
| Brand | Wheaton |