DeWalt® 20V MAX 1/2 Gallon Wet/Dry Portable Vacuum with HEPA Filter
Write a Review
|
Questions & Answers (0)
Product Description
The 20V MAX 1/2 Gallon Wet/Dry Portable Vacuum runs off all 20V MAX battery packs for long runtime. The HEPA wet/dry filter traps 99.97% of dust at 0.3 microns. Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose. The portable vacuum is easy to use with a heavy duty tank latch for emptying and cleaning, a large on/off switch for one-hand access, and a heavy-duty rubber hose that provides durability and flexibility.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Hose Diameter | 1-1/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless Dust Extractor |
| Capacity | 1/2 gal |
| Horsepower | 1/3 |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCV517B |
| Housing Material | Plastic |
| Brand | DeWalt |