Take advantage of more power with our 20V MAX brushless Tools with FLEXVOLT ADVANTAGE Tool technology. The Grinder has up to 54% more power when paired with a DCB606 FLEXVOLT battery vs. a DCB205 20V MAX battery. The brushless motor delivers 1,550 max watts out and up to 9,000 rpm. This Grinder is part of our PERFORM & PROTECT product line with Kickback Brake and E-CLUTCH System. Battery and charger sold separately.
DeWalt® 20V MAX 4-1/2"- 5" Brushless Cordless Paddle Switch Angle Grinder Bare Tool Only
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.2 |
| Weight | 4 lbs |
| Size | 4-1/2-5 in in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 9000 rpm |
| Type | Cordless |
| Color | Yellow |
| No Load Speed | 9,000 RPM |
| Kit | Bare Tool |
| Switch Type | Paddle |
| Batteries Included | No |
| Capacity | 4-1/2- 5" |
| Voltage | 20 V |
| Manufacturers Part Number | DCG416B |
| Brand | DeWalt |