DeWalt® 20V MAX 4-Tool Combo Kit
|
Questions & Answers (0)
Product Description
This 20V MAX Cordless 4-Tool Combo Kit includes a 1/2-in Drill/Driver, Reciprocating Saw, 6-1/2-in Circular Saw, LED Work Light, 20V MAX 2.0Ah Battery, 20V MAX 4.0Ah battery, charger, and bag. The DCS393 Circular Saw with 6-1/2-in carbide blade can cut 2x4s at a 45-degree angle in a single pass. The DCS381 Reciprocating Saw with keyless blade clamp allows for quick blade changes. The DCD771 Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500-rpm) for a range of fastening and drilling applications. The DCL040 Work Light is a bright flashlight that helps illuminate your work area with an LED output of 110-lumens.
PRICE
$429.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 |
| Width | 8 |
| Height | 13-1/8 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Material | Plastic |
| Color | Yellow |
| Number of Tools | 4 |
| Brand | DeWalt |