Skil® Dual Bevel Sliding Miter Saw, 10" Blade Dia., 15A, 120V
|
Questions & Answers (0)
Product Description
The 10" dual bevel sliding miter saw is powered by a 15-Amp motor that drives 4,800 RPM, delivering extended power and durability. This miter saw features a horizontal grip handle with a center located safety trigger for left- or right-handed use. The 9 detents on the stainless-steel miter plate and 11 miter locations allows for 50-degree cuts left or right, with 11 positive stop positions at commonly used angles. The tool comes equipped with a cam miter lock knob for repeatable accuracy, durability, and easy adjustments, while the tall sliding fences support 4-1/2" base molding vertically, and 6-1/4" crown molding vertically nested. The LED Shadow Line provides high precision cuts with greater accuracy than traditional lasers, while the lightweight design and built-in carrying handle provide convenience and portability. The quick work clamp quickly secures materials for safer cutting.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Size | 10 in |
| Arbor Size | 2025-05-08 00:00:00 in |
| Blade Diameter | 10 in |
Product Details
| 45 Degree Bevel Cut | 2 x 8 |
| Type | Miter Saw |
| Amperage | 15 A |
| Dust Bag Included | Yes |
| Blade Speed | 4800 SFPM |
| Bevel Type | Dual |
| Sliding | Yes |
| Voltage | 120 V |
| Phase | 1 |
| Manufacturers Part Number | MS6305-00 |
| Stand Included | No |
| Bevel Stops | 0, 45, 48 (L/R) |
| Brand | Skil |