Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3253002

MPN #: DCG420BLR

DeWalt® 20V Max Atomic™ Die Grinder with Lanyard Ready™ Attachment Point, 24500 RPM

Product Description
Complete high-powered applications in tight spaces using the Atomic™ 20V Max Die Grinder with Lanyard Ready™ Attachment Point (battery, charger, and lanyard sold separately). This tool is equipped with the DeWalt® ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Featuring a Lanyard Ready™ Attachment Point, up to 445 MWO, and a maneuverable design, this grinder is ideal for working at height. Replace pneumatic die grinders with the Atomic™ 20V Max Die Grinder with Lanyard Ready™ Attachment Point that delivers untethered performance, productivity, and pneumatic-like power.

Features:
  • Compact Design - Access hard-to-reach areas with a grinder 45% smaller than Milwaukee M18 Die Grinder.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock removing the need for multiple wrenches.
  • Up To 2X The Power Of Milwaukee M12 Die Grinder†† - Take on demanding applications with a powerful brushless motor that delivers up to 445 MWO.
  • Variable Speed Trigger - Match speed to application to help optimize performance with variable speed up to 24,500 RPM.
  • Paddle Switch - Replicate the performance of pneumatic tools with the lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • High Visibility - Help illuminate work surface with bright, onboard LED.
  • Lanyard Ready™ - Tether the tool using a lanyard (sold separately) to rigid structures on jobsites when working at height.
  • Tool Connect™ Chip Ready™ - Pair the Tool Connect™ Chip (sold separately) and DeWalt® Tool Connect™ app for data on jobsite asset management and tool location.
  • Where Size Meets Power™ - Atomic™ power tools are part of the expanding 20V Max system, offering size without compromise.
  • Ergonomic Design - Complete applications with a slim, ergonomic design and up to 19% more power than 0.5 HP rated pneumatic die grinders† for access into ultra tight spaces without sacrificing power.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel in less than 1 second after the on/off trigger is released.
Includes:
  • (1) DCG420 Atomic™ 20V Max Die Grinder
  • (1) 1/4 in. Collet
  • (1) Wrench
  • (1) Lanyard Ready Attachment


PRICE
$331.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size1/4 in

Product Details

Max RPM24500 rpm
TypeCordless
Variable SpeedYes
Voltage20 V
ColorYellow/Black
Manufacturers Part NumberDCG420BLR
No Load Speed24500
Switch TypePaddle
Lock OnNo
Handle TypeStraight
BrandDeWalt