Skil® PWRCORE 20 18 Gauge 1/4" Narrow Crown Stapler Kit, Brushless, 20V
|
Questions & Answers (0)
Product Description
Fasten sub-floors, soffits, fencing, frames, and more quickly and securely with the Skil® PWRCORE 20 Brushless 20V 18Ga 1/4 In. Narrow Crown Stapler. This 20V cordless stapler delivers extended runtime by driving up to 1,000 staples on a single charge. Its powerful brushless motor drives up to two staples per second with minimal ramp-up time. Dual LED lights help increase visibility when working with the battery-powered stapler in dimly lit areas. Its quick depth adjustment wheel allows you to easily set the ideal depth when driving fasteners, and the stapler is compact and lightweight for working in tight spaces with minimal fatigue. Choose between sequential and bump modes with the mode select switch. Dry fire lockout eliminates blank firing and prevents damage to work surfaces. This cordless stapler accepts fasteners with 3/8-inch to 1-1/2-inch staples with 1/4-inch crowns. The stapler kit includes 2.0Ah lithium USB-C battery, 45W USB-C PD charger, (100) 18Ga 1-1/2-inch staples, belt clip, and charging cable, (2) Hex Keys.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 |
| Width | 10-5/8 in |
| Height | 3-11/16 in |
| Weight | 6 lbs |
| Staple Length | 3/8" to 1-1/2" |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 3/8 to 1-1/2 in |
| Gauge | 18 ga |
| Staple Width | 1/4 |
Product Details
| Battery Type | Lithium |
| Type | Crown Stapler Kit |
| Magazine Capacity | 105 |
| Application | Sub-Floors, Soffits, Fencing, Frames |
| Tool Type | Kit |
| Fastener Style | Narrow Crown Staples |
| Voltage | 20 |
| Includes | 18 GA Stapler, 2.0Ah Battery, Charger Cable, Belt Clip, Screw, (2) Hex Keys |
| Manufacturers Part Number | SL1814B-10 |
| Brand | Skil |