Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081754

MPN #: LS-6

Jameson Tools LS Hollow Core Extension Pole, 6'

Product Description
Jameson's LS Series fiberglass poles are economical, lightweight and versatile; ideal for landscapers and homeowners.

Features:
  • Extension Pole with male and female ferrules
  • Provides additional length, extending workable height
  • Economical
  • Lightweight
  • Versatile
  • Ideal for lanscapers and homeowners
  • Hollow Core
  • Wall Thickness: .10"
  • Pole Diameter: 1.25"
  • Length: 6 ft
  • Not a "hot stick"


PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pole Length (Fully Extended Tool)72 in

Product Details

TypeExtension Pole
MaterialFiberglass
Package Quantity1
DescriptionLS Hollow Core Extension Pole, 6'
ColorGreen
Manufacturers Part NumberLS-6
BrandJameson Tools