Includes:
- DCD1007 20V MAX XR® Brushless Cordless 1/2 in. Hammer Drill
- DCF845 20V MAX XR® 1/4 in. 3-Speed Impact Driver
- (2) DCB2104 DEWALT POWERPACK 4Ah Batteries
- (1) Charger
- (1) Contractor Bag
Product Details
| Battery Type | Lithium-Ion |
| Style | Kit |
| Type | Combo Kit |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Includes | 1/2" Hammer Drill, 1/4" Impact Driver, (2) Batteries, Charger, Contractor Bag |
| Color | Yellow/Black |
| Manufacturers Part Number | DCK2101QQ2 |
| Number of Tools in Kit | 2 |
| Number of Tools | 2 |
| Brand | DeWalt |