Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226187

MPN #: DCF845P2

DeWalt® 20V MAX XR® 3-Speed 1/4" Impact Driver Kit

Product Description
Experience Power™ and drive large diameter screws with the 20V MAX XR® 1/4 in. 3-Speed Impact Driver.

Features:
  • Brushless motor delivers 1825 in-lbs. of torque and 3400 rpm to drive large diameter screws
  • Complete tough fastening applications on the jobsite with 30% more torque
  • Pro-level control and precision with variable speed trigger and 3-speed setting
  • Brighten work areas with an integrated 3-led work light for enhanced visibility in low-light areas
Includes:
  • (1) DCF845 20V MAX XR® 1/4 in. 3-Speed impact driver
  • (2) DCB205 20V MAX 5.0Ah Batteries
  • (1) Belt hook
  • (1) Charger
  • (1) Kit bag


PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8
Weight2 lbs
Chuck Size1/4 in
Torque1825 lb-in

Product Details

Battery TypeLithium-Ion
TypeImpact Driver Kit
Anvil Type1/4" Hex
KitKit
StyleImpact Driver
Number of Batteries2
LED LightYes
Voltage20 V
Includes3-Speed Impact Driver, DCB205 20V MAX Batteries, Belt Hook, Charger, Kit Bag
Number of Chargers Included1
Manufacturers Part NumberDCF845P2
BrandDeWalt
SpeedVariable ft/min

Warranty

Warranty3 yr