The DCH133M2 20V MAX XR brushless 1-in. d-handle rotary hammer is a compact light weight high-performance rotary hammer that has a durable German engineered mechanism that delivers 2.6 joules of impact energy. At the heart of this Tool is the DEWALT brushless motor and durable rotary hammer mechanism. With its better than corded speed of application, compact size, light weight and balanced design, this hammer can replace your corded Tool. The mechanical clutch enhances user control in a bind up situation and can help minimize sudden torque reaction. The DCH133 is dust extraction ready for the D25301D.
DeWalt® 20V MAX XR Brushless 1" D-Handle Rotary Hammer Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15.26 |
| Width | 8.0 in |
| Weight | 5 lbs |
| Chuck Size | 1 in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 1500 rpm |
| Type | Cordless |
| Color | Yellow |
| Style | Rotary Hammer |
| Voltage | 20 V |
| Rate Of Impact (BPM) | 0 - 5550 |
| Manufacturers Part Number | DCH133M2 |
| BPM | 5550 |
| Brand | DeWalt |
| Speed | 0 - 1500 ft/min |
Related Products
Reach for the Skil&174; 20V Brushless Hammer Drill when drilling pilot holes into masonry and driving screws whether you're remodeling your basement, installing a mailbox, or adding a flag mount to a brick wall. This cordless hammer drill features a digital brushless motor that delivers up to 400-inch pounds of torque and up to 25,500 IPM, with 17 torque settings for various driving and drilling applications. Easily transition between hammer drill, drill, and screwdriver modes, and quickly change bits with the 1/2-inch single-sleeve keyless ratcheting chuck. The 20V hammer drill includes ...
Tackle demanding jobs with the high-performance 60V MAX 1-1/4 in. SDS PLUS Rotary Hammer. Equipped with a brushless motor and a German-engineered mechanism, this hammer delivers up to 4.5 Joules of impact energy for fast drilling and chipping in even the hardest concrete. The midweight design makes it ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray and strut mounting, and steel stanchion mounting. Built with safety in mind, this tool features the Anti-Rotation E-Clutch® system and Shocks Active Vibration Control®. ...
DeWalt DCH253M2 20V Max* SDS 3 Mode Rotary Hammer Kit Features SHOCKS™ - Active Vibration Control significantly reduces vibration and increases user comfort and productivity, A Perform and Protect Feature 1.7 ft-lbs impact energy provides corded power without the cord LED worklight provides increased visibility in confined spaces Compact L-shape design allows access in tight spaces while providing optimal balance Variable speed, reversing switch delivers versatility in all applications Factory-set clutch reduces sudden, high torque reactions if bit jams 360° side handle for ...
The FLEX 24V 1/2" 2-Speed Compact Hammer Drill packs big power into a compact size so you can power through the day with a lightweight, durable tool built to conquer hard-to-reach spaces. This compact cordless hammer drill is 9 percent more compact and 19 percent lighter than its larger counterpart, FX1251, and is ideal for drilling holes into studs and powering through concrete and masonry in hammer mode. Features: The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan ...
The Flex 24V Brushless ½" 2-Speed Hammer Drill with Turbo Mode delivers industry-leading torque (1,400 in-lbs). This unrivalled power is matched with tough construction for ultimate durability. Integrated LED lighting keeps you on the mark. Built-in anti-kickback feature lets you work confidently. This drill's exceptional runtime is backed by the Flex Advantage of unmatched battery power, runtime and charging speed, making this turbo hammer drill unstoppable. All protected by a dependable 5-year warranty. Named Best Cordless Drill by Pro Tool Reviews. Features: The Flex Advantage: 20% ...