Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224635

MPN #: DCD806B

DeWalt® 20V MAX XR® Brushless Cordless 1/2" Hammer Drill, Tool Only

Product Description
Take on a wide range of demanding applications with the 20V MAX XR® brushless cordless 1/2 in. Hammer drill (battery and charger sold separately), our most powerful 20V MAX 2-speed hammer drill. Make up to 175 holes per charge with this solution engineered up to 109% more powerful. Equipped with the Anti-Rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive, this tool helps maximize control on demanding jobs. Featuring a high-speed transmission, a variable speed trigger with 2 speed settings, and an integrated hammer mode function this drill makes quick work of masonry drilling applications. Work confidently with a 1/2 in. Metal ratcheting chuck and illuminate dim work areas with an integrated 3-position LED. As a part of our best performing line of 20V MAX power tools, this next-generation XR® hammer drill helps you Maximize productivity on tough jobs.

Features:
  • Competitive advantage- upto25% more powerful vs. Milwaukee
  • Professional Performance - Complete jobs with top level speed, control, and precision with a high-speed transmission and variable speed trigger featuring 2 settings (no load 0-650/0-2,000 rpm)
  • Bright LED Work light - Illuminate dim work areas with an adjustable, 3-position LED featuring 70 lumens and auto-shutoff function
  • High Bit Retention - Work confidently with a 1/2 in. metal ratcheting chuck that provides secure bit retention
  • Tool Connect™Chip Ready™- featuring Tool Connect™Chip Ready™ functionality (DeWalt® chip sold separately) when paired with the DeWalt® Site Manager™ app that shows data on jobsite asset management and tool location.
  • Part Of Our Best Performing Line Of 20V MAX Power Tools and Batteries – Innovative power tools and batteries designed to deliver certainty for the world's toughest pros
Includes:
  • (1) DCD806 20V MAX XR® Brushless Cordless 1/2 in. Hammer Drill
  • (1) Belt Hook


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Chuck Size1/2 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
Chuck TypeKeyless
StyleHammer Drill
LED LightYes
Voltage20 V
Includes20V Brushless Cordless 1/2" Hammer Drill, Belt Hook
Rate Of Impact (BPM)0 - 11,059 / 0 - 34,000
Manufacturers Part NumberDCD806B
BrandDeWalt

Warranty

Warranty3 yr