DMS 240 is an electric drill motor and stand system for a wide variety of core drilling applications. An ideal system for medium core drilling in walls, floors and roofs up to 10 in. diameter. The stand is easy to tilt, and the back support provides reliable and stable angle drilling, saving you setup time and body stress. This system can be used for ventilation, plumbing waste evacuation pipes, barriers and road signs.
Husqvarna DMS 240 Concrete Core Drill
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 10-1/2 in |
| Height | 41-3/8 in |
| Weight | 61 lbs |
| Chuck Size | 1-1/4 - 7 in |
Product Details
| Type | Core Drill Rig |
| Horsepower | 3.3 HP |
| Amperage | 20 A |
| Power Source | Corded |
| Voltage | 100-120 V |
| Phase | Single |
| Manufacturers Part Number | 965173601 |
| Brand | Husqvarna |
| Speed | 2 ft/min |
Related Products
Features: The Flex 24V ½" 2-Speed Drill Driver with Turbo Mode dominates drilling applications with industry-leading torque (1,400 in-lbs) Durable tool construction further ensures you're equipped for the long haul Built-in LED lighting adds visibility in dark spaces Anti-kickback protection detects tool jams letting you work confidently This driver also delivers the Flex Advantage of unmatched battery power, runtime, and faster charging Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers Includes : 1/2" 2-Speed Drill Driver with Turbo ...
Reach for the Skil&174; 20V Brushless Hammer Drill when drilling pilot holes into masonry and driving screws whether you're remodeling your basement, installing a mailbox, or adding a flag mount to a brick wall. This cordless hammer drill features a digital brushless motor that delivers up to 400-inch pounds of torque and up to 25,500 IPM, with 17 torque settings for various driving and drilling applications. Easily transition between hammer drill, drill, and screwdriver modes, and quickly change bits with the 1/2-inch single-sleeve keyless ratcheting chuck. The 20V hammer drill includes ...
This 12V Max 3/8 In. drill/driver is a professional-grade tool that provides real power at an unreal size. The Bosch GSR12V-300 features an efficient EC Brushless motor that delivers 300 In.-Lbs. of torque, along with a max speed of 1,750 rpm. With a head length of 6.0 In. and a weight of 1.6 Lbs. (tool only, not including battery), this compact powerful drill is an ideal tool for overhead work or tight spaces. It provides two-speed transmission and 20+1 clutch settings, for more precise screwdriving. It has a durable three-jaw keyless chuck. It has an LED light to illuminate dark work ...
Drive through a variety of surfaces and secure fasteners with power and precision with the Skil® 20V Brushless 1/2-Inch Drill Driver. This cordless drill's digital brushless motor delivers up to 400 inch-pounds of torque in every drive, and its variable-speed trigger and 17 torque settings plus drill mode provide maximum control for every project. Change bits quickly and easily with its 1/2-inch keyless chuck. Its built-in LED light with pre-light and afterglow provides maximum visibility. Includes: 20V Brushless Drill Driver 2.0Ah Battery 20V Standard Charger 2 in. Double End Bit
DeWALT D25263K 8.5 Amp 1-1/8" SDS Corded D-Handle Hammer Drill Kit SDS Rotary Hammer Kit has an 8.5 amp motor that provides high performance and overload protection. Delivers 3.0 ft-lbs. of impact energy, providing fast drilling and powerful chipping. The variable speed trigger allows the user to instantly control speed from 0 to dialed setting. Shocks-Active Vibration Control® reduces vibration up to 50% while increasing user comfort and productivity. Reversing feature helps release tool from bind up situations and assists with the removal of fasteners. 360° side handle adjusts ...