Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224697

MPN #: DCS590B

DeWalt® 20V MAX XR® 7-1/4" Brushless Cordless Circular Saw Bare Tool Only

Product Description
The 20V MAX XR® 7-1/4 in. Circular Saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°. Battery & Charger Sold Separately.

Features:
  • Our Most Powerful 20V MAX Circular Saw† - Cut through tough applications with up to 1,700 MWO
  • Up To 368 Cuts Per Charge - Make fast cuts with a powerful brushless motor that delivers up to 5,500 RPM (no-load)
  • High Versatility - Take on a wide range of materials with a maximum depth of cut of 2-9/16 in. at a 90° and a maximum depth of cut of 2 in. at a 45°
  • Convenient Onboard LED – Help brighten your workspace with additional illumination provided by the onboard LED
  • Quick Storage - Hang the tool from the integrated rafter hook that offers convenient storage
  • Efficient Dust Collection - Help minimize dust during cutting with the optional dust port featuring compatibility with the DeWalt® AirLock system or a standard 35mm dust extractor (sold separately)
  • Simplify Asset Management - Track and manage with the Tool Connect™ Chip Ready™ system (chip sold separately) and the Site Manger app
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros
Includes:
  • (1) 20V MAX XR® Brushless Cordless 7-1/4 in. Circular Saw


PRICE
$339.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8
Size7-1/4 in
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM5500 rpm
TypeBrushless
Metal/Wood CuttingMetal/Wood
ColorYellow/Black
No Load Speed5500
Bevel Capacity57°
Batteries IncludedNo
StyleCordless
Voltage20 V
Manufacturers Part NumberDCS590B
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee