Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global O-Ring & Seal

Model # :WBB1371945

MPN #: QN70214

214 Quad Ring (X-Ring), 1ID x 1-1/4OD, 70 Duro, Round, Black

Product Description


Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds.
  • Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved fuels and polar lubricants resistance. Standard NBRs typically have 34% ACN content.
  • Cure system: Sulfur-cured
  • Standard Nitriles are usually sulfur-cured. Sulfur-cured compounds offer better low-temperature properties but are more prone to hardening with high temperatures.
  • Peroxide-cured nitriles have better heat resistance and lower compression sets but are more expensive and more difficult to process.
Temperature Range:
  • Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)
PRICE
$0.17

Min. purchase quantity is 52
52
52
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.125"
Outside Dimension (Actual)1.25"
Inside Dimensions1"
Actual Outside Diameter1.262 in

Product Details

Dash Size214
Actual Inside Diameter0.984 in
ColorBlack
Durometer70
Temperature Range-40 to +212 °F
MaterialBuna-N Rubber
DescriptionNitrile Quad Rings
Actual Cross Section0.139 in
Package Quantity52
Manufacturers Part NumberQN70214
ShapeRound
BrandGlobal O-Ring & Seal