Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778389

MPN #: 103-172 BLK

VersaCart V Plastic Shopping Cart, 11.82 Cu. Ft. Capacity, Black

Product Description
The V Series 172 Liter Plastic Shopping Cart delivers maximum basket capacity for large grocery and bulk shops while maintaining a clean, modern look. This configuration features a metallic grey frame with dark green basket and matching dark green handle, creating a polished, cohesive appearance that complements store branding. Its patented oval basket pattern improves strength, visibility, and ease of cleaning, while the lightweight plastic construction reduces fixture damage and improves maneuverability compared to traditional metal carts. Built as part of the V Series family, it helps create a seamless equipment look across the store. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart, so you can have a seamless look throughout your store equipment, matching and reinforcing the power of your brand.

Features:
  • Optimized width fits most aisles while maximizing shopping capacity
  • Durable powder-coated oval tube chassis for added strength
  • 5" non-marking wheels help keep store floors clean
  • Customer preferred - lighter, easier to push and un-nest
  • Easy branding on up to 4 areas
  • Optional ergonomic, ABS handle allows for a full-color graphic logo while looking and feeling good to the customer


PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-5/8 in
Width23-13/16 in
Height41-7/8 in
Weight Capacity400 lbs
Weight66 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorBlack
Wheel TypePolyurethane
StylePlastic Shopping Cart
Capacity11.82 ft³
MaterialPlastic/Steel
Package Quantity1
Manufacturers Part Number103-172 BLK
Stack and/or NestNest
BrandVersaCart