Allpoints 2271167 Handle M.P.Hc. New H.P. For Henny Penny
Allpoints 2271167 Handle M.P.Hc. New H.P. For Henny Penny
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 31395 |
| Type | Hardware |
| Brand | Henny Penny |
Related Products
Heavy Duty Safety Latch W/ Strike. Polished Chrome W/ Stainless Steel Inner Working Parts. No Lock. Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike Height: 2" (51 mm) Latch | 3-1/4" (83 mm) Strike Offset: 3/4 To 1-5/8" (19 To 41 mm) Chg W38-1500 Use With Ap# 22-1529 Safety Release Handle.
Latch Only, No Lock Or Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Deluxe Portable Griddle Tops For 2 Burners. For Use On Commercial Range Gas Burners, Open Fires, Outdoor Grills. Stores In Oven. 3/16" Construction Cast Steel 1" Deep With Heat-Resistant Handles Coated With Pure Vegtable Oil Not Dishwasher Safe
Latch Only, With Lock, No Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Remarkable & Innovative Forward Thinking Design. Our Two Burner Rm1424 Is Used To Turn Standard, Open Top, Commercial Gas Or Electric Ranges Into A Griddle. Made Of Heavy 3/16" Steel And The Only Unit With An Amazing Pourable Spout At Each Corner, It Looks, Feels And Performs Like None Other. The Attractive Heat Resistant Handles Provide Excellent Balance When Pouring. Warranted Up To 600 Degrees. Size: 14" X 24"