Sink Drains
Availability
Type
Brand
Length
Material
Height
Size
Color
Price
Related Products
Zurn® offers a cleanout series that is designed and engineered for residential and light commercial applications. This series offers a full line of cleanouts that meet numerous installation requirements, that is easy to install, which saves time and money. Features: Recommended for foot traffic and medium-duty applications PVC or ABS body, with adjustable nickel cover and an ABS taper thread plug
Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.
Sink Basket Strainer, Stainless Steel Body and Basket, Deep Locking Cup, Neoprene Stopper, Length-3-3/4", Brass Nuts.
Full Kit, Plastic Tubular - White Uni-Lift Stopper w/ Chrome Finish Trim Condensate Elbow
The Houzer 190-9180 3-1/2 in. Basket Strainer is made with T304 premium stainless steel basket assembly with plastic outer housing This basket strainer fits standard 3-1/2 in. drain opening. The Houzer 190-9180 3-1/2 in. Basket Strainer comes with a 1-year limited warranty and meets ASME A112.19.3-2000, UPC.