Interion by Global Industrial
Model # :WB250685BY
Interion® Vinyl Stool - 8 Way Adjustable - Burgundy
|
Questions & Answers (0)
Product Description
Interion® 8 Way Adjustable Vinyl Stool - Burgundy -Armless
Ultra adjustable seating From Interion® By Global Industrial allows personalized positioning for day-long comfort and improved productivity. Extra thick 3-1/2" padding features vinyl upholstery that protects against mold and bacteria growth. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 24-3/4 to 28-1/4" pneumatic seat height adjustment. Easy assembly. 2 Year Limited Warranty.
Also available:
Optional stool glides (506818) can replace casters for stationary use.
Adjustable arms (744150) may be added.
Ultra adjustable seating From Interion® By Global Industrial allows personalized positioning for day-long comfort and improved productivity. Extra thick 3-1/2" padding features vinyl upholstery that protects against mold and bacteria growth. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 24-3/4 to 28-1/4" pneumatic seat height adjustment. Easy assembly. 2 Year Limited Warranty.
Also available:
Optional stool glides (506818) can replace casters for stationary use.
Adjustable arms (744150) may be added.
CLEARANCE PRICE
$129.95was $229.95
Save $100.00 (43%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 24-3/4 - 28-1/4 in |
| Min Seat Height | 24-3/4 in |
| Max Seat Height | 28-1/4 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 19-1/2 in |
| Back Height | 20 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 250685BY |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Red |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Burgundy |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Antibacterial Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 2 yr |