Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3132720

MPN #: 1010927

Shopsol™ Workbench High Back Chair w/ Adjustable Footring & Non-Marking Glides, Vinyl, Black

Product Description
ShopSol™ workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat and backrest construction is designed to offer a comfortable workbench chair in a work space application. Single lever pneumatic height adjustment from 21.5" to 28.5" reaches the majority of workplace applications. Ergonomic adjustments include seat height, back height and depth. Rugged reinforced molded nylon base includes non marking glides.

Features:
  • Seat Height range 21.5" - 28.5" Fits Standard workbench Height
  • 300 lb. Real Load Seating Capacity
  • Vinyl Seat and High Backrest easy to wipe down
  • Ergonomic features include Pneumatic seat height adjustment, Backrest height & seat Depth
  • Adjustable height footring for proper Ergonomic foor support
  • Non Marking Glides
  • Base: 5 Star Nylon
  • Meets & exceeds ANSI/BIFMA Standards


PRICE
$279.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/4 in
Depth24 in
Height47-3/4 in
Weight Capacity300 lbs
Weight32 lbs
Seat Width20-1/2 in
Seat Depth18-1/4 in
Seat Height21 - 28-1/2 in
Min Seat Height21 in
Max Seat Height28-1/2 in
Base5 Legged
Height Adjustability TypePneumatic
Back Width19 in
Back Height21 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Back MaterialVinyl
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1010927
CollectionModern
BrandShopSol
TypeTask Stool
ColorBlack
CastersNon Marking Glides
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionWorkbench Chair
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA