Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249591

MPN #: IRRB-24

Iron Range 24 Countertop Radiant Charbroiler, Natural Gas, Stainless Steel, 2 Burners

Product Description
Radiant Charbroiler, natural gas, countertop, 24", (2) stainless steel burners, individual pilots lights with front access, stainless steel radiant plates, adjustable cast iron grates, manual controls, 4" backsplash & sidesplash, removable grease pan, stainless steel front, sides & backsplash, 4" adjustable non-skid stainless steel legs, 70,000 BTU, cETLus, ETL-Sanitation (ships with LP conversion kit). The Iron Range Gas Charbroiler radiates heat with efficient 12" U shaped burners that offer a high broiler flame every 6". This gives you flexibility and consistent heat distribution. Temperature controls every 12". Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Charbroilers carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Large temperature knobs with set screws.

Construction:
  • 4" high backsplash and sidesplash fully welded to the broiler
  • Removable, easy to clean full width stainless grease catch pan
  • Removable, easy to clean grates and radiants
Broiler Features:
  • Heavy-duty 10 gauge stainless steel radiants for consistent heat distribution and non-clog burner protection
  • Heavy-duty cast iron cooking grates, reversible to offer thick or thin char marks with 3 height positions
  • Extended cool to touch front edge
  • High performance and efficient stainless steel burners giving off 30,000 BTU/burner


PRICE
$899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth29-7/16 in
Height15-3/16 in
Weight150 lbs
Gas Connection3/4" NPT Rear Gas Connection in

Product Details

TypeGas Charbroiler
Made in the USANo
MaterialStainless Steel/Cast Iron
Package Quantity1
Manufacturers Part NumberIRRB-24
BTU70000
Fuel TypeNatural Gas
Number of Burners2
BrandIron Range

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL Sanitation