Lasko 2527 16" Adjustable Height Pedestal Fan, 3-Speed, 110V, Black
|
Questions & Answers (0)
Product Description
The Lasko 2527 16" Performance Pedestal Fan, in black, utilizes the advanced performance grill to provide maximum air flow on all three speeds. The easy grip rotary control makes it easy to select the desired speed. With adjustable height and tilt of the fan head plus the broad sweep of optional oscillation, this fan is sure to add a wonderful breeze to any room in your home.
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 15-3/8 in |
| Height | 53-3/8 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 16 in |
Product Details
| Type | Pedestal Fan |
| CFM | 1330/1500/1710 CFM |
| Color | Black |
| Number of Speeds | 3 |
| Mounting Location | Free Standing |
| Voltage | 110 V |
| Includes | Patented, Fused Safety Plug |
| Material | ABS Plastic |
| Description | 16" Adjustable Height Performance Pedestal Fan |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | 2527 |
| Indoor/Outdoor | Indoor |
| Brand | Lasko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed |