Flash Furniture 24 Hour Big and Tall Leather Executive Chair - Black - Hercules Series
|
Questions & Answers (0)
Product Description
This chair was designed to meet your around the clock needs. Also known as multi-shift task chairs, a 24-hour office chair is designed for extended use or multiple-shift environments. This chair can be used in a 9-5 setting, but it was specifically designed to meet the needs of workers in 911 dispatch offices, nurses' stations, call centers, control room engineers, disc jockeys, and government personnel. The big and tall design also aids in accommodating larger and taller body types. This chair has been tested to hold a capacity of up to 500 lbs., offering a broader seat and back width. The high back extends to the upper back for greater lumbar support. The tilt lock mechanism offers a comfortable rocking/reclining motion. The free range motion is great for taking a quick break from typing for phone calls and relaxing. The double padded, contoured seat dissipates pressure points for greater comfort. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The heavy duty metal base is constructed to keep up with the demands of an intensive use chair.
PRICE
$485.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Weight Capacity | 500 lbs |
| Seat Width | 22 in |
| Seat Depth | 22 in |
| Seat Height | 21-1/2 - 25-1/2 in |
| Min Seat Height | 21-1/2 in |
| Max Seat Height | 25-1/2 in |
| Base | 5-Star Base |
Product Details
| Type | Big & Tall Chair |
| Frame Color Family | Silver |
| Tilt Type | Synchro Tilt |
| Color | Black |
| Series | Hercules |
| Casters | Yes |
| Seat Color Family | Black |
| Description | 24 Hour Big & Tall Chair |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | GO-2078-LEA-GG |
| Back Type | High Back |
| Seat Material | Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |