A distinctive and comfortable seating experience. Luxurious black bonded leather upholstery. Plush, overstuffed back and padded loop arms. Five-star base with casters for easy mobility.
HON® HVL151 Executive High-Back Leather Chair, 250 lb Capacity, 17.75" to 21.5"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 45-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21-1/2 in |
| Min Back Height | 27-1/4 in |
| Back Width | 20-1/2 in |
Product Details
| Tilt Type | Tilt Tension/Tilt Lock |
| Color | Black |
| Series | HVL151 |
| Casters | 5 |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Arm Type | Adjustable |
| Seat Material | Bonded Leather |
| Brand | HON |