Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762667

MPN #: Y8610U4001

Honeywell Intermittent Pilot Control Conversion Kit Y8610U4001, 1/2" X 1/2" Inlet/Outlet Gas Valve

Product Description
Honeywell Intermittent Pilot Control Conversion Kit Y8610U4001, 1/2" X 1/2" Inlet/Outlet Gas Valve

Features

  • Complete kits converting conventional standing pilot system to intermittent pilot system. For use with 24 Vac gas-fired atmospheric furnaces, boiler and heating appliances
  • Y8610U kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated
  • Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed
PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Width6-1/4 in
Height4-3/4 in
Weight3 lbs

Product Details

TypeGas Valve Kit For 24 VAC Gas Furnace
Voltage24 V
DescriptionProvide Electronic Control Of Intermittent Pilot Ignition
Manufacturers Part NumberY8610U4001
For Use WithNatural or LP Gas
BrandHoneywell

Warranty

Warranty1 yr