J&D 14" Fan With Wall Ceiling Bracket White
|
Questions & Answers (0)
Product Description
INDOOR/OUTDOOR UL507 CERTIFIED FANS
14" Non-Oscillating Fan
Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
14" Non-Oscillating Fan
Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12 in |
| Height | 18 in |
| Weight | 16 lbs |
| Cord Length | 8 ft |
| Coverage Area | 700 in² |
| Fan Diameter | 14 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial, Agricultural |
| Number of Blades | 3 |
| For Use With | Greenhouses, Marinas, Loading Docks, Patios, Wash Bays |
| Blade Color Family | White |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling or Wall |
| Wattage | 138 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | POW14 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 45 |
| Brand | J&D Manufacturing |
| RPM | 1465 rpm |
| CFM | 870/1000/1090 CFM |
| Horsepower | 1/30 HP |
| Color | White |
| Amperage | 1.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Fan with Ceiling Mount |
| CFM High | 1090 CFM |
| Description | Wall Fan with UL 507 Motor |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL507, cUL Listed, OSHA |