Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Black - Pack of 2

Product Description
Interion® 24"H Vinyl Padded Stool - Backless - Black

The fortified construction and soft comfort of these heavy-duty padded stools from Interion® By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. This reliable stool features a strong frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted through the steel pan is 1/2"-thick vinyl cushioning that will provide years of dependable use. Footrest ring is securely bonded to each leg with four spot well contact points. Includes non-marring polypropylene leg glides. Combines well with a 36"H Table. Comes in a pack of 2 stools.

Add accessories:
  • Padded Backrest - 695733
  • Adjustable Height Legs - B2056184


  • PRICE
    $139.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth14 in
    Height24 in
    Weight Capacity300 lbs
    Seat Width14 in
    Seat Depth14 in
    Seat Height24 in
    Min Seat Height24 in
    Max Seat Height24 in
    Base4 Legs

    Product Details

    Frame Color FamilyBlack
    AntimicrobialNo
    Arm TypeArmless
    Manufacturers Part NumberB2217231
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeShop Stool
    ColorBlack
    SeriesInterion
    Mobile or StationaryStationary
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedNo
    Package Quantity2
    Frame MaterialSteel
    Back TypeBackless
    Seat MaterialVinyl

    Warranty

    Warranty10 yr

    Compliance & Certifications

    CertificationsMAS Certified Green, AMSI/BIFMA Rated
    CAL 117 CertifiedYes