Global Industrial
Model # :WBB2352435
Global Industrial™ HEPA Filter, 24"W X 24"H X 11-1/2"D, 99.97% Efficient, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Provides high efficiency filtration for those situations that demand critical removal of particles from the airstream. Removes a broad range of airborne contaminants, including fine dust, smoke, soot, pollen and radioactive isotopes. Rugged construction, galvanized steel frame is standard.
PRICE
$639.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 11-1/2 in |
| Height | 24 in |
| Nominal Height | 24 in |
| Nominal Depth | 12 in |
| Nominal Width | 24 in |
Product Details
| CFM | 2000 CFM |
| Purification % | 99.97 |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B2352435 |
| Media Type | Microglass |
| Brand | Global Industrial |