Fairbanks 24" x 36" Open Deck Hardwood Dolly T-26-2436-5PH-FB with Carpeted Ends 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Carpeted open deck Poplar hardwood dollies are made of high quality materials for long lasting durability and dependability. Carpeted Deck provides load stability and abrasion resistance. Includes 5" Polyolefin rubber casters with footbrakes.
PRICE
$199.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 8 in |
| Weight Capacity | 1500 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly with Rubber Padded Deck Ends |
| Deck Material | Wood |
| Style | Carpeted Ends |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | T-26-2436-5PH-FB |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Year |