- Tough, heavy-duty steel frame design
- Withstands tough factory, warehouse and loading dock conditions
- Handles extra-heavy loads to 2000 lbs
- Solid platform dollies formed from 11 gauge steel
- All models have towing eye
- Optional solid steel rod towing handle available
Fairbanks Angle Iron Dolly AI-1830-4IW - 18" x 30" - 4" Semi-Steel Wheels - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 6 in |
| Weight Capacity | 2000 lbs |
| Weight | 33 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 5-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Semi-Steel |
| Type | Steel Open Deck Dolly |
| Deck Material | Steel |
| Color | Green |
| Caster Type | (4) Swivel with Brakes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AI-1830-4IW |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Year |