Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3191074

MPN #: 3494-22

Milwaukee® M12 Subcompact Brushless 2-Tool Combo Kit with Batteries, Charger & Contractor Bag

Product Description
Our M12™ Subcompact Brushless 2-Tool Combo Kit features the most compact and lightest weight drill and impact driver, providing ultimate access into tight spaces.

Features:
  • Subcompact design: superior balance and control, ideal for overhead drilling or driving as well as accessing tight spaces
  • Drill: Only 5-3/8" in length / Impact: Only 4-5/16" in length
  • Drill: 350 in-lbs. of torque / Impact: 1100 in-lbs. of torque
  • Drill: 0-450 RPM in low & 0-1550 RPM in high / Impact: Variable speed 0 -3,000 RPM
  • Drill: 2 lbs. with CP battery / Impact: 1.7 lbs. with CP battery
  • Metal 3/8 in. chuck on the drill & Internal Metal Gearcase in the impact driver for maximum durability
  • Redlink Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty, 2 year battery
  • Kit Includes: M12™ Subcompact Brushless 3/8" Drill/Driver, M12™ Subcompact Brushless 1/4" Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag
  • Compatible with the Milwaukee® Accessory Bit holder 49-16-3697
  • On tool battery fuel gauge
  • Part of the M12™ System, featuring over 150+ tools


PRICE
$259.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeM12
TypeCordless
ColorRed
KitY
StyleCombo Kit
Case TypeSoft Shell
Number of Batteries2
Voltage12 V
IncludesDrill/Driver, Hex Impact Driver, Battery Packs, Charger, Contractor Bag
DescriptionM12 Compact Brushless 2 Piece Combo Kit
Package Quantity1
Manufacturers Part Number3494-22
Number of Tools in Kit2
Number of Tools2
BrandMilwaukee