Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paring Knives

18 Results
Paring Knives

Paring Knives

CompareImageTypeMaterialBlade LengthHandle MaterialHandle LengthModel #Price
Dexter Russell 15483 - 48 Pack Of Paring Knives, Asstd Color, High Carbon Steel, Stamped, 3-1/4"L
Stamped
High Carbon Steel
3-1/4 in
Polypropylene
4 in
WBB2084262$289.95
Mundial W0547-4E - Spear Point Paring Knife, Serrated, 4" - Pkg Qty 24
Stamped
Stainless Steel
4 in
White Polypropylene With Anti-Microbial Protection
4-1/2 in
Ships Same Day
WBB2019308
$6.40 ea.
Winco KFP-35 Paring Knife - Pkg Qty 6
Forged
High Carbon Stainless Steel
3-1/2 in
Plastic
-
WBB1359672$11.00 ea.
Dexter Russell 15383 - 3 Pack Paring Knives, High Carbon Steel, Stamped, White Handle, 3-1/4"
Stamped
High Carbon Steel
3-1/4 in
Polypropylene
4 in
Ships Same Day
WBB2084180
$21.25
Dexter Russell 31436 - Paring Knife, High Carbon Steel, Stamped, Black Handle, 3 -1/8"L
Stamped
High Carbon Steel
3 -1/8 in
Polypropylene
3-3/4 in
WBB2084535$4.13
Dexter Russell 31611 - Tapered Point Paring Knife, High Carbon Steel, Stamped, White Handle, 3"L
Stamped
High Carbon Steel
3 in
Polypropylene
3-1/2 in
WBB2084537$5.30
Dexter Russell 15493 - 3 PK Paring Knives, High Carbon Steel, Stamped, Red, White, Blue, 3-1/4"L
Stamped
High Carbon Steel
3-1/4 in
Polypropylene
4 in
WBB2084263$22.50
Dexter Russell 15453 - 3 Pack Paring Knives, High Carbon Steel, Stamped, White Handle, 3-1/4"L
Stamped
High Carbon Steel
3-1/4 in
Polypropylene
4 in
WBB2084249$18.50
Mundial W5601-3 1/4 - Chef's Style Paring Knife, 3-1/4", 24/Carton
Stamped
Stainless Steel
3-1/4 in
White Polypropylene With Anti-Microbial Protection
3-3/4 in
WBB2019309$219.95
Dexter Russell 15303C - Cooks Style Paring Knife, Blue Handle, High Carbon Steel, 3-1/4"L
Stamped
High Carbon Steel
3-1/4 in
Polypropylene
4 in
WBB2084530$7.60
Showing 1-10 of 18 results