Flood & Utility Lights
Brand
Length
Voltage
Diameter
Material
Width
Depth
Height
Type
Size
Mounting Location
Color
Price
Related Products
Buyers Products 5 Inch Wide Square LED Flood Light is ideal for agricultural and marine applications as well as on salt spreaders and other work vehicles. The light provides 1500 lumens of light over a 30 meter area. Installation is easy with a stud mount and 36 in. blunt cut lead. The durable light is rated IP67 for water and dust resistance. This makes it perfect for both on-road and off-road applications. It's backed with a 5 year warranty.
L3A19112D 9 watt A19 Omni-directional EarthBulb LED provides 800 lumens and replaces 60 watt incandescent directional bulbs which may provideover 75% energy savings. 2700K color of light is standard. Great for use in table lamps, floor lamps, wall sconce, and task lighting applications. Multi-Chipset LED and an advanced cooling system provides for 40,000 hours of LED life. Medium screw base.
Buyers Products 3 Inch Square LED Clear Flood Light is a powerful LED flood light packed in a compact black aluminum body with an impact-resistant acrylic lens. It includes three rubber mounting bases: flat, tubular, and angle. This light has three high intensity clear LEDs and provides 1260 lumens of light for 30 meters. Installation is easy with a stud mount and a 36 in. blunt cut lead. The light is IP67 rated for water and dust resistance and is backed with a 5 year warranty.
Buyers Products 4.5 Inch Round LED Flood Light shines 1350 lumens of light over a 25 meter area. It's ideal for a number of applications, from marine and farm equipment to salt spreaders and work vehicles. Built with corrosion-resistant aluminum housing and a sturdy polycarbonate lens, this light is made to withstand harsh conditions. Weather isn't a problem either; the flood light is rated IP67 for dust and water resistance. This durable design makes it perfect for both on-road and off-road applications. Installation is easy with a stud mount and 36 in. blunt cut lead. Available with a ...
The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn ...