Buyers Products 5 Inch Wide Square LED Flood Light - 1492119
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5 Inch Wide Square LED Flood Light is ideal for agricultural and marine applications as well as on salt spreaders and other work vehicles. The light provides 1500 lumens of light over a 30 meter area. Installation is easy with a stud mount and 36 in. blunt cut lead. The durable light is rated IP67 for water and dust resistance. This makes it perfect for both on-road and off-road applications. It's backed with a 5 year warranty.
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-3/4 in |
| Height | 6-3/5 in |
| Weight | 2 lbs |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Style | Square |
| Mounting Location | Permanent |
| Wattage | 27 W |
| Voltage | 12-24 V |
| Material | Aluminum Housing/Acrylic Lens |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492119 |
| Lumens | 1500 |
| Brand | Buyers Products |