- Heavy duty 1/4 HP 2-speed thermally protected direct drive motor
- Non-skid positioning legs
- 2800 to 4000 CFM range
- 22-gauge steel hosuing for durability
- Roll-around wheels for easy mobility
- Tilts airflow a full 180°
- UL and CUL Listed
- 8-foot power cord
- 2 Year Limited Warranty
Maxx Air™ 24" Tilt Heavy Duty Roll-Around Tilt Portable Barrel Fan 4000 CFM
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 12 in |
| Height | 30 in |
| Weight | 29 lbs |
| Cord Length | 7-1/2 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 113 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 300 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Steel |
| Manufacturers Part Number | BF24TFREDUPS |
| Indoor/Outdoor | Indoor |
| Brand | Maxx Air |
| RPM | 1100 rpm |
| Type | Drum Fan |
| CFM | 2800/4000 CFM |
| Horsepower | 1/4 HP |
| Color | Red |
| Amperage | 2.55 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1,100 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 18 Gauge SJT |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |