25"-33" Height Adjustable Vinyl Padded Stool with Backrest - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The fortified construction and soft comfort of the 6400 Series heavy-duty padded stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. This reliable stool features a strong frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted through the steel pan are 1/2"-thick black vinyl cushioning that will provide years of dependable use. Footrest ring is securely bonded to each leg with four spotwell contact points.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 17-1/2 in |
| Height | 25 to 33 in |
| Seat Height | 25 - 33 in |
| Base | 4 Legs |
| Height Adjustability Type | Manual |
Product Details
| Type | Shop Stool |
| Frame Color Family | Gray |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | No |
| Antimicrobial | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 6424HB |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |
| Certifications | MAS Certified Green, AMSI/BIFMA Rated |