Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB725488

MPN #: KIB1811-3

Kwikool® Portable Air Conditioner, Air Cooled, 1.5 Ton, 115V, 17700 BTU

Product Description
Includes High Pressure Condensate Pump for 24/7 Operation

This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. This AC uses a balanced airflow design that vents through ceiling using an optional ceiling installation kit (sold separately), provides fresh room air, cools with super high efficiency and will not freeze - even when operated 24/7. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Includes a high-pressure pump (20' of head pressure) to remove condensate. Equipped with a line cord with plug for easy installation. ETL listed. Optional Air Chute Kit Available includes 2 adjustable 16"L air chutes to help direct air flow to cover larger areas and even 2 separate directions. Requires two 12" condenser flanges. This product has a limited warranty of 1 year.

Key Features
  • MADE IN USA.
  • Compact yet Powerful.
  • Wide Operating range of 60 F-110 F.
  • ETL and CETL listed to UL and CSA standards.
  • Includes KwiKool's Exclusive I/O Integral Condenser where both inlet and outlets are ductable, without costly and bulky add-on kits.
  • Multi-function microprocessor control with a large, easy-to-read LCD display.
  • Easy-touch control pads make changing system settings a snap.
  • Self-Diagnostics that include audible alarm and LCD visual display readout for system fault conditions.
  • Input/Output Alarm Contacts for connection to building systems.
  • Internal high lift condensate pumps and a 5- gallon reservoir tank for total condensate flexibility.
  • Condensate overflow protection.
  • Three fan speeds.
  • Auto speed- automatically sets fan speed based on heat load demand (not available on single speed models).
  • Thermostatic Expansion Valve.
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection.
  • High-pressure safety with manual reset.
  • Low-pressure safety with automatic reset.
  • Automatic freeze protection using hot gas bypass and fan cycling.
  • Low ambient controls.
  • Heavy-duty locking casters.
  • Rifle tube coils for efficient heat transfer.
  • Fully insulated, heavy duty galvanized steel cabinet with KwiKool's exclusive E-Z Clean scratch-resistant attractive two-tone HammerCoat epoxy protective finish for optimum durability, efficiency, low maintenance and quiet operation.
  • Sight glass with moisture indicator.
  • Filter dryer for Moisture protection.
  • Easy access Service Door.
  • Shraeder service ports.


PRICE
$4,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Depth57-3/4 in
Height37-3/4 in
Weight217 lbs
Cord Length6 ft
Air Filter Size (W x D x H)12 x 12 x 1 in
Coverage Area600 ft²

Product Details

Number of Speeds1
Filter TypePleated
BTU Cooling17700
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKIB1811-3
BrandKwiKool
CFM725 CFM
Watts Cooling1,350 W
ColorBlue
Hertz60 Hz
Amp Circuit20 A
Temperature Range Cooling60 To 110 °F
Voltage115 V
Ton1.5 tons
Cooling SystemAir
Power Cord TypeNEMA 5-20
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed; cETL Listed