Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Adesso

Model # :WBB2396316

MPN #: CYBERTRACKH6

Adesso® 4K Ultra HD USB Webcam with Built-in Dual Microphone and Privacy Shutter Cover

Product Description
Adesso's CyberTrack H6 is a 4K Ultra High Resolution Desktop Webcam that allows you to record and share colorful vivid HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated wide-angle microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. With all these great features, you can easily record and transmit your videos to everyone!

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5 in
Height2 in
Cable Length1.5 meter m

Product Details

TypeWebcam
ColorBlack
Frame Rate30 FPS
Video FormatsYUY2, MJPG
Resolution3840 x2160 Pixels
Operating SystemWindows® 10/ 8/ 7/ Vista; Mac® OS X 10.6
Megapixels8MP
Description4K Ultra HD USB Webcam with Built-in Dual Mic & Privacy Shutter Cover
Manufacturers Part NumberCYBERTRACKH6
MicrophoneYes
Host InterfaceUSB 2.0/3.0
ConnectivityWired
BrandAdesso

Warranty

Warranty1 yr