Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381060

MPN #: 194733

Rice Lake 250-10-2BLE Bariatric Handrail Scale with Bluetooth BLE 4.0, 1000 lb x 0.2 lb

Product Description
Rice Lake's 250-10-2-2BLE bariatric scale with handrail is designed for weighing patients who need extra support and safety. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store.

Features:
  • Capacity: 1000 lb x 0.2 lb (450 kg x 0.1 kg)
  • Platform Weighing Dimensions: 20 in x 25 in x 3 in
  • Handrail for support and safety
  • Two wheels for ease of portability
  • Motiontrap® (movement compensation technology)
  • Large 1-inch LCD display
  • Push-button or manual entry of tare weight
  • BMI (body mass index) function
  • Hold function
  • Unit of measure toggle or locking
  • Non-skid platform
  • EMR capable, USB
  • Bluetooth® BLE 4.0 compatible
  • Powered by 6 AA batteries (included)
PRICE
$2,819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width20 in
Height44-1/2 in
Weight Capacity1000 lbs
Weight66 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Unit of Measurementlb, kg
Pan/Platform Size20" x 25" x 3"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9 VDC by 5 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number194733
BrandRice Lake
TypeBariatric Scale
ColorBlack, White
StyleColumn Style with Handposts
HandpostY
Package Quantity1
DescriptionBariactric Handrail Scale
InterfaceRS-232, USB, Bluetooth® BLE 4.0
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986