- 18" square base
- 6' U-Channel post
- Intended for signs up to 30" x 30"
Model # :WBB1891764
MPN #: 373-00888
250 lbs. Concrete Base with 6' U-Channel Post, 18" Square Base, White
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 76 in |
| Weight | 250 lbs |
| Post Height | 6 ft |
Product Details
| Material | Concrete and Steel |
| Package Quantity | 1 |
| Description | 250 lbs. Concrete Base with 6' U-Channel Post |
| Color | White |
| Wheels | No |
| Manufacturers Part Number | 373-00888 |