Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355475

MPN #: 2595KL

Health o Meter® 2595KL Digital Chair Scale, 600 lb x 0.2 lb

Product Description
Features & Benefits:
  • EMR Connectivity: Scale has the ability to interface with a computer, EMR software or other electronic device via various Health o meter® Professional Connectivity Solutions.
  • Moveable Arm and Foot Rest: The flip-arm and foot rest allows for easier patient access and patient comfort.
  • Motion Detection: Scale has the ability to weigh accurately despite movement of the subject on the scale.
  • Wheels for Portability: The base of the scale has two wheels that provide easy mobility and allows for convenient placement.
  • Functions: LB / KG Conversion, LB /KG Lock Out, Zero Out / Tare, Auto Off.

Specifications:
  • Capacity: 600 lb / 270 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Display: 1-1/8" LCD
  • Wheels: (2) Wheels for ease of movement
  • Power Source: 100-240V adapter (included), 6 C-cell batteries (not included)
  • Connectivity: USB
  • Seat Size: 18-1/4" (W) x 15-3/4" (D) /464mm (W) x 400mm (D)
  • Warranty: 2 Year Limited Warranty
PRICE
$1,849.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width23-1/2 in
Height39-7/8 in
Weight Capacity600 lbs
Weight25 lbs
Readability0.2 kg
Display Digit Height3/4"
Unit of Measurementlb, kg
Pan/Platform Size18-1/4" x 15-3/4"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply100-240V Adapter (Included), 6 C-Cell Batteries (Not Included)
WheelsYes
MaterialSteel
Manufacturers Part Number2595KL
BrandHealth O Meter
TypeDigital Chair Scale
ColorBlack, Gray
Series2595
HandpostN
Package Quantity1
DescriptionDigital Chair Scale
InterfaceOptional Pelstar Wireless Technology
Legal for TradeNo

Warranty

Warranty2 yr