Health O Meter 2400KL Digital Wheelchair Scale 800lb x 0.2lb/363kg x 0.1kg, Portable w/ Adj Tracks
Write a Review
|
Questions & Answers (0)
Product Description
Health O Meter 2400KL Digital Wheelchair Scale 800lb x 0.2lb/363 x 0.1kg, Portable W/ Adj Tracks
The Health O Meter®; Professional 2400KL Digital Portable Wheelchair Scale has a capacity of 800 lb / 454 kg and resolution of 0.2 lb / 0.1 kg. EMR/EHR connectivity via USB or Pelstar Wireless Technology. 1-1/2" (38mm) High-Contrast Color TFT-LCD display, can be wall mounted or placed on flat surface. Wheelchair rails can expand and adjust from 26" to 50" to accommodate wheel base of all standard and bariatric wheelchairs. Functions: lb / kg Conversion, lb / kg lockout, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Reweigh, Auto Zero, Auto Off. Rail Size: 6"W x 40"D. Folds for easy portability. Powered by six D batteries (not included) or 100-240V adapter (included). 2 Year Limited Warranty
The Health O Meter®; Professional 2400KL Digital Portable Wheelchair Scale has a capacity of 800 lb / 454 kg and resolution of 0.2 lb / 0.1 kg. EMR/EHR connectivity via USB or Pelstar Wireless Technology. 1-1/2" (38mm) High-Contrast Color TFT-LCD display, can be wall mounted or placed on flat surface. Wheelchair rails can expand and adjust from 26" to 50" to accommodate wheel base of all standard and bariatric wheelchairs. Functions: lb / kg Conversion, lb / kg lockout, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Reweigh, Auto Zero, Auto Off. Rail Size: 6"W x 40"D. Folds for easy portability. Powered by six D batteries (not included) or 100-240V adapter (included). 2 Year Limited Warranty
PRICE
$2,255.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 25-1/2 in |
| Height | 2 in |
| Weight Capacity | 800 lbs |
| Platform Width | Two 6 Rails in in |
| Readability | 0.2 lb / 0.1 kg g |
| Platform Length | 25-3/4 to 50-1/8 in |
Product Details
| Type | Wheelchair Scale |
| Display | LCD |
| Color | Gray |
| Power Supply | 100-240V Adapter (Included), 6 D Batteries (Not Included) |
| Description | Digital Portable Wheelchair Scale, EMR Connectivity |
| Interface | USB, Optional Pelstar Wireless Technology |
| Manufacturers Part Number | 2400KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |