Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192629

MPN #: PCST215

PRORUN® 25.4cc 15" Gas Powered 2-Cycle Curved Shaft Trimmer

Product Description
Give your yard that clean, finished look with the PRORUN® PCST215 curved shaft 15-in. Trimmer. Lightweight, convenient, and easy to handle, this trimmer has an efficient and powerful 25.4cc engine. Starting is simple with the spring-assist pull cord that requires 40% less effort. A simple tap on the ground and the bump-feed cutting head advances more line. The attachment-capable coupler extends your trimmer's versatility by accepting other PRORUN® attachments.

Features:
  • Power: Commercial-Grade 1.0 Hp from robust 25Cc full-crank engine
  • Runtime: Provides Up To 60-minutes at full throttle On full tank
  • Professional: 15-In. cutting swath with .080 line & bump feed Head
  • Clear Cuts: Curved shaft design handles easily with a clear line of sight while trimming
  • Easy Start: Spring-assist starting reduces pulling effort for easier start
  • User Friendly: Adjustable ergonomic handle and weight under 12 Lbs. deliver optimal comfort
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath15 in
Cutting Line Size1/16 in
Max Cut Diameter15 in

Product Details

TypeShaft Trimmer
Corded/CordlessCorded
Number of Trim Lines2
Batteries IncludedNo
Start TypeSpring Assist Pull
Straight Or Curved ShaftCurve
Line AdvanceBump
Manufacturers Part NumberPCST215
Charger IncludedNo
Engine/Motor Type25.4cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo